Beli kunci sok ats di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Pipe Wrench (Kunci Pipa)Deskripsi:TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
- ABB Switch Automatic Transfer (ATS)Deskripsi:Automatic Transfer Switch Device Ats021 Without Dialogue For Controller On Multi Voltage
- ATS Iron Padlock Master KeyDeskripsi:Mendapatkan 1 kunci yang bisa membuka semua gembokatribut:
- Size (mm): 40
- EMKO Automatic Transfer Switching Controller (ATS)Deskripsi:Automatic transfer control panel (ATS), Turkish/English language selection, 8 conf. possible digital input, 2x config. selectable relay output, 4x config. transistor output, USB communication, 3 phase network, 3 phase generator, 3 phase load current measurement, 3 phase cos- ɸ measurement CanBus : J1939 ECU Communication LCD Languages : English/Chinese, English/German, English/Turkish, English/Italian, English / Spanish, English/French, English/Russian Event Records : The last 50 event recordings are recorded with the values measured at the time of the event Inputs : 8x Configurable digital, Outputs : Configurable 2x Relay, 4x Transistor, Mains and Generator Contactor outputs Load Current Measurement : 3 Phase Current Transformer Input, 1x Earth Leakage Current Measurement Voltage Measurement : 3 Phase Mains, 3 Phase Generator Voltage Measurement Cos- ɸ measurement : 3 phase Generator - Trans-Cable.USB, USB communication cable is optional.
- ATS Double Box End Wrench Offset (Kunci Ring)Deskripsi:Set Content : Size 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22mmatribut:
- Size (mm): 6 to 22
- APC Rack ATSDeskripsi:Provides redundant rack mount power to single-corded equipment. Includes: Mounting hardware, Rack Mounting brackets, Serial configuration cableatribut:
- Nominal Input Voltage (V): 230
- Input Frequency (Hz): 50/60
- Color: Black
- Maximum Depth (mm): 236
- Maximum Width (mm): 432
- Operating Elevation (m): 0-3000
- Operating Temperature (°C): -5 to 45
- Storage Temperature (°C): -25 to 65
- Chint Manual Interlock Panel (Kotak Pengunci Manual)Deskripsi:CZ1-63 Series Interlock PanelFungsi:- Pengganti OHM Saklar- Tersedia 2 & 4 Poles MCB- Max 63 Ampere- Pemindahan 2 sumber listrik yang dilengkapi dengan 2 lampu indikator untuk membedakan sumber listrik yang digunakan- Instalasi yang mudah- Proteksi terhadap beban lebih- Proteksi terhadap hubungan arus pendek- Bebas dari bunga api- Tampilan yang lebih menarik- Tahan lama
- Merck Millipore Pump Vacuum/Pressure Chemical Duty (Pompa Vakum)Deskripsi:OverviewThe High Output Pump features a piston-driven design for greater power.The Chemical Duty Pump has a chemically-resistant head and diaphragm for use with corrosive chemicals and solvents.Both pumps come with 70 cm of 1/4" tubing and a Millex FA50 filter for in-line moisture protection. Both are UL listed and CE marked.The High Output and Chemical Duty pumps can support high flow rates to decrease process filtration time. The High Output Pump features a piston-driven design for greater power. The Chemical Duty Pump has a chemically-resistant head and diaphragm for use with corrosive chemicals and solvents. Both pumps come with 70 cm of 1/4 in. tubing and a Millex-FA50 filter for in-line moisture protection. Both are UL-listed and CE-marked.Features & BenefitsHigh flow rates decrease filtration process time Optional chemical-resistant internal components for compatibility with corrosive vapors Portable design allows for easy sharing between workstations ApplicationsVacuum Source for Filter Holders, Manifolds, and Devices, including Samplicity Filtration System, SNAP i.d. 2.0 System, MultiscreenHTS Filtration Manifold, and Stericup FiltersFor more information visit the EMDMillipore Vacuum Hardware site.atribut:
- Material Size: 1
- Pressure/Vacuum: Vacuum
- Quality Level: MQ400
- TEKIRO Padlock Long Type (Gembok Panjang)Deskripsi:Gembok Tekiro bukan gembok biasa, gembok yang sangat aman dan dilengkapi juga dengan kunci cadangan. Cocok untuk pagar rumah, kantor dan gudang.Fungsi : Untuk mengunci cakram motor, pintu pagar, kunci box mobil, untuk kebutuhan sehari-hariMaterial : Hardened Stainless Steelatribut:
- Material: Hardened Stainless Steel
- ATS Double Open End Wrench (Kunci Pas)Deskripsi:Set Content : Size 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22, 21x23, 24x27, 25x28, 30x32mmatribut:
- Size (mm): 6 to 32
- Fort Automatic Transfer Switch (Saklar Pemindah/ATS)atribut:
- Name Plate: I-O-I
- Pole : 4
- TEKIRO Combination Wrench Metric (Kunci Ring Pas)Deskripsi:TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
- Merck Millipore All-Glass Filter Holder Kit (Penyaring Filter Kaca)Deskripsi:Millipore All-Glass Filter Holders - Kit47 mm, Glass frit membrane support, 300 mL FunnelThe Millipore All-Glass Filter Holder was designed for the filtration or aqueous and organic or corrosive liquids for particulate contamination analysis. The holder can also be used for HPLC solvent preparation. The vacuum connection is integrated into the filter holder base and flask cap, above the filtrate exit level. With this design, you can avoid unintentionally drawing filtrate into vacuum tubing. This design also allows simple transfer of filtrate (i.e., HPLC solvents) by pouring from the receiver flask. This item is a Kit composed of the following items:(Catalog Number - Description)XX1014704 - Millipore Glass funnel, 300 mL, 47 mm, Borosilicate, Ground glass sealXX1014703 - Millipore Spring Clamp, 47 mm, AluminumXX1514702 - Millipore Glass Base and Cap, 47 mm, Glass frit supportXX1514705 - Millipore Ground Joint Flask, 1LFeatures & Benefits:- All-Glass construction has broad chemical compatibility- Borosilicate glass parts contact liquid, with ground-glass sealing surfaces- Vacuum connection to flask cap simplifies transfer of filtrateApplications:Particle Contamination Analysis, HPLC Solvent Filtration, General Filtration and Clarificationatribut:
- Applicable Device: All-Glass Filter Holder
- Filter Diameter (mm): 47
- Filtration Area (cm²): 9.6
- Fitting Inlet: Funnel
- Flask Capacity (L): 1
- Funnel Capacity (ml): 300
- Height (cm): 43
- Material Size: 1
- Pressure/Vacuum: Vacuum
- Quality Level: MQ100
Daftar Harga kunci sok ats Terbaru October 2026
| TEKIRO Pipe Wrench (Kunci Pipa) | Rp60.900 |
| ABB Switch Automatic Transfer (ATS) | Rp9.599.900 |
| ATS Iron Padlock Master Key | Rp98.900 |
| ATS Combination Wrench (Kunci Ring Pas) | Rp279.900 |
| EMKO Automatic Transfer Switching Controller (ATS) | Rp2.599.900 |
| Kenmaster Padlock BL (Gembok) | Rp25.900 |
| XANDER Padlock 3-Key (Gembok) | Rp9.900 |
| ATS Double Box End Wrench Offset (Kunci Ring) | Rp229.900 |
| APC Rack ATS | Rp19.999.900 |
| Chint Manual Interlock Panel (Kotak Pengunci Manual) | Rp769.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/8oP101000312-2.jpg)
/32P103196110-1.jpg)

/gcP107593588-1.jpg)
/2lP103242093-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Kenmaster%20Padlock%20BL%20(Gembok)/6oP102278240-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/XANDER%20Padlock%203-Key%20(Gembok)/P102278231-1.jpg)
/h9P107593621-1.jpg)
/P102123386-1.jpg)
/P102093474-1.jpg)
/lvP104672787-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/TEKIRO%20Padlock%20Long%20Type%20(Gembok%20Panjang)/3eP105678122-4.jpg)
/grP107593603-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/KRISBOW%20Padlock%20Laminated%20(Gembok)/0pP101517025-3.jpg)
/i5P103842653-2.jpeg)
/60P101000216-6.jpg)
/d6P102048474-16.jpg)
/3fP104670123-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)